Shop All Microscope Accessories
Amscope
12V 15W Halogen Microscope Bulb
Mfr # BH-12V15W
Zoro # G904197278
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 9
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # BH-12V15W
- Zoro # G904197278
- UPC # 13964566840
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 7 |
Length | 9 |
Height | 1.5 |
Details
Item | bulb |
Description
This is a 12V 15W halogen bulb for microscopes. We will combine shipping for multi item purchase.
Specifications:
- Watt: 15W
- Voltage: 12V
- Type: halogen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- GLOBE SCIENTIFIC Beaker, 1000mL, PP (601826-1)
- OAKTON Multiparameter Meter, IP677 Waterproof (WD-35462-11)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- AMSCOPE 23mm to 30mm and 30.5mm Adapter Set (AD-C30305)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- Amscope Microscope Accessories