Amscope

12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide


product price: $699.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 5.71
  • Length 5.91
  • Height 3.94
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.71
Length 5.91
Height 3.94

Details

Item camera

Description

The 12MP MU1203-BI is part of our back-illuminated CMOS camera series. Back-illuminated CMOS sensors provide higher quantum-efficiency by moving the photo-diode layer in front of the electronic components, increasing photon-absorption. This translates to less image-noise and dark-current while maintaining high speeds. The C-mount connection provides flexibility in usage, including C-mount interfaces, reduction lenses, and adapters for most microscope brands.


The included software for Windows, Mac, and Linux provides an imaging solution for photography and videography. The Windows (XP/Vista/7/8/10) version provides an extensive toolset for image-processing and measurements. A lite version of the application is provided for Mac and Linux.


Camera Specifications:

  • Sensor: Sony IMX226 (color)

  • Sensor Type: BSI CMOS

  • Sensor Size: 1/1.7" class (7.40mm x 5.55mm)

  • Pixel Size: 1.85μm x 1.85μm

  • Sensor Pixels: 12MP (4000x3000)

  • Sensitivity: 280mv

  • Max Framerates: 25fps @ 4000x3000, 50fps @ 2048x1080

  • Binning: 1x1, 2x2

  • Exposure Time: 0.1ms - 15s

  • Connectivity: USB 3.0

  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux

  • Reduction Lens: 0.75X C-mount to 23mm
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.