10X-60X Super Widefield Stereo Trinocular Microscope Head
Mfr # SW13TZ
Zoro # G305659962
Product Information
- Brand Amscope
- MFR # SW13TZ
- Zoro # G305659962
- UPC # 13964563832
- Country of Origin China
- Category Microscope Accessories
Description
This is a super widefield multi-power trinocular stereo microscope head with 10X, 20X, 30X and 60X magnification settings. It includes a 2.0X Barlow Lens and a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. Its super widefield optics and high-eyepoint design ensure an easy and comfortable observation. Its trinocular port allows you to add photo or video capability. The microscope offers high resolution clear images, super widefield of view and large working distance 4" (100mm). It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.
Features:
- 10X and 30X Magnification Settings
- 45° Inclined Trinocular Head with 30mm Super Widefield WH10X/20 Eyepieces
- High Resolution with Great Flatness and Contrast
- Sharp Stereo Erect Images over a Wide Field View
- High Quality Clear Original True Color Images
- Ocular-Tube with Adjustable Diopter
- Large Working Distance 4" (100mm)
- Accurate Alignment Ensuring a Fatigue-Free Viewing
- Full Optical Glass Elements
- Precise Ground Glass Lens
- All Metal Mechanical Components
- Adjustable Interpupillary Distance
- Foldable Rubber Eyeguards Included
- Manufactured under ISO 9001 Quality Control Standard
Specifications:
- Head: 45° inclined 360° swiveling trinocular
- Eyepiece: WH10X/20 super widefield 30mm high-eyepoint
- Barlow Lens: 2.0X
- Objective: 1X and 3X
- Diopter Adjustment: ±5dp
- Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)
- Field of View: 0.787" (20mm) @ 10X
- Working Distance: 4" (100mm)
- Head Mounting Size: 3" (76mm) in diameter
- Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter
Packing List:
- One 10X and 30X Trinocular Stereo Zoom Head
- One Pair of Super Widefield WH10X/20 Eyepieces
- One 2.0X Super Widefield Barlow Lens
- One Pair of Foldable Rubber Eye-Guards
- User's Manual Download
- Shipping Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Mercury AA Standard, 1000 ppm, 125mL (LC167507)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35270)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- Amscope Microscope Accessories