10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light
Mfr # SE305R-PZ
Zoro # G204418318
Key Features
- Length 16
- Width 12
- Height 8
- Includes Microscope, Power Cord, Eyepiece(s), User Manual
- Magnification - Objective Lens 1X, 3X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SE305R-PZ
- Zoro # G204418318
- UPC # 13964470109
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 16 |
Width | 12 |
Height | 8 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Magnification - Objective Lens | 1X, 3X |
Power Supply | 110V |
Head Type | Binocular |
Light Source | Halogen |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification Range | 10X-60X |
Description
This forward binocular stereo microscope comes with 10X-20X-30X-60X magnification settings, sturdy all-metal pillar Stand, & a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.
This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology & is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector (not able to view a whole coin), students, & etc. It comes with first-class quality & affordable price. Features:
Packing List:
For ages 10+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- 3M 3M 06068 Perfect-It EX Ultrafine Machine Polish - Quart (7100061948)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- ALCONOX Citranox, 1 gal (114021)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3T-144A-5M3-B)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light, 18MP Camera (SM-4TZ-144A-18M3)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- Amscope Microscopes