10X-45X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light
Mfr # SE305R-AY
Zoro # G604418116
Key Features
- Height 8
- Width 12
- Length 16
- Includes Microscope, Power Cord, Eyepiece(s), User Manual
- Magnification - Eyepiece Lens 10X, 15X
Product Information
- Brand Amscope
- MFR # SE305R-AY
- Zoro # G604418116
- UPC # 608729740988
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 8 |
Width | 12 |
Length | 16 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Magnification - Eyepiece Lens | 10X, 15X |
Head Type | Binocular |
Light Source | Halogen |
Magnification - Objective Lens | 1X, 3X |
Magnification Range | 10X-45X |
Power Supply | 110V |
Description
This binocular arm-Stand stereo microscope offers four magnification powers, 10X, 15X, 30X & 45X. It comes with a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.
This microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, & etc. It comes with first-class quality & affordable price.
Packing List :
- One Binocular Microscope with Forward Arm Stand, Top & Bottom Lights & 1X & 3X Objectives
- One Pair of 10X Widefield Eyepieces
- One Pair of 15X Widefield Eyepieces
- One 3-3/4" (96mm) Frosted Glass Plate
- One 3-3/4" (96mm) Plastic Plate
- One Wrench for Focusing Tension Adjustment
- One Pair of Eye-guards
- One Pair of Clips
- One Spare Bulb
- One Dust Cover
- User's Manual Download
- Shipping Weight: 8 lbs
For ages 10+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 10MP Camera (SM-3TZ-54S-10M)
- AMSCOPE 5X-10X-15X-30X Boom Stand Trinocular Stereo Microscope, Fluo Light (SW-3T13X-FRL)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-4TPZ-144a)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- Amscope Microscopes