Shop All Stereo Microscopes
Amscope
10X & 30X Trinocular Stereo Microscope With Single-Arm Boom Stand
Mfr # SW-3T13
Zoro # G404418040
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Height 19
- Width 18
- Includes Microscope, Power Cord, User Manual
- Magnification - Objective Lens 1X, 3X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SW-3T13
- Zoro # G404418040
- UPC # 13964471151
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Height | 19 |
Width | 18 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification - Objective Lens | 1X, 3X |
Magnification - Eyepiece Lens | 10X |
Light Source | None |
Head Type | Trinocular |
Power Supply | 110V |
Magnification Range | 10X-30X |
Description
This trinocular 10X & 30X stereo microscope offers high resolution, crystal clear images & large working distance. Its trinocular port enables to add photographic or video capability. This microscope comes With super widefield, high-eyepoint, 30mm 10X eyepieces & heavy-duty boom Stand. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in electronic & semiconductor industry.
Features :
- 10x & 30x Magnification Powers
- Boom Stand for Versatility & Large Working Area
- Trinocular Port for High Quality Photographs or Video
- Upright Photo Tube for Attaching a Digital Camera, Digital Video Camcorder or USB Camera
- 45 Degree Inclined Trinocular Head With SUPER WIDFIELD
High-Eyepoint Eyepieces - SUPER WIDFIELD 30mm WF10X/20 Eyepieces
- Sharp Stereo Erect Images over a Wide Field View
- Crystal Clear Original True Color Images
- Heavy Duty Cast Metal Boom Stand Finished With Stain Resistant Enamel
- Large Working Distance
- Ocular-Tubes With Adjustable Diopter
- High Resolution With Great Flatness & Contrast
- Rugged Solid Cast Metal Base
- Accurate Alignment Ensuring a Fatigue-Free Long Hour Viewing
- Full Optical Glass Elements
- Precise Ground Glass Lens
- All Metal Mechanical Components
- Adjustable Interpupillary Distance
- Rubber Eyeguards Included
- Manufactured under ISO 9001 Quality Control Standard
Specifications :
- Head: 360 degree swiveling 45 degree inclined trinocular
- Eyepiece: 30mm, super widefield, high-eyepiont, WF10X/20
- Objectives: 1X & 3X
- Diopter Adjustment: +/-5dp
- Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
- Working Distance: 4-0" (100mm)
- Boom Stand: 16" arm (overall: 25"), 17" high pillar, 9.0"x9.0"x1.5" solid steel base
- Accessories: rubber eye-guards
Packing List :
- One Trinocular Stereo Microscope Head With 1X & 3X Objectives
- One Pair of Super Widefield 10X Eyepieces
- Single-Arm Boom Stand With Focusing Rack
- One Pair of Eye-guards
- User's Manual Download
- Shipping Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Colorimeter, 20,000 samples (PCE-CSM 2)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- AMSCOPE 3.5X-90X Stereo Zoom Microscope w Dual Halogen Lights, 10MP Camera (SM-2TZ-10M)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope (SM-2T-LED)
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- Amscope Stereo Microscopes