10X-30X Super Widefield Stereo Trinocular Microscope Head
Mfr # SW13T
Zoro # G805659974
Product Information
- Brand Amscope
- MFR # SW13T
- Zoro # G805659974
- UPC # 13964563801
- Country of Origin China
- Category Microscope Accessories
Description
This is a super widefield multi-power trinocular stereo microscope head with 10X and 30X magnification settings. It includes a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. Its super widefield optics and high-eyepoint design ensure an easy and comfortable observation. Its trinocular port allows you to add photo or video capability. The microscope offers high resolution clear images, super widefield of view and large working distance 4" (100mm). It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.
Features:
- 10X and 30X Magnification Settings
- 45° Inclined Trinocular Head with 30mm Super Widefield WH10X/20 Eyepieces
- High Resolution with Great Flatness and Contrast
- Sharp Stereo Erect Images over a Wide Field View
- High Quality Clear Original True Color Images
- Ocular-Tube with Adjustable Diopter
- Large 4" (100mm) Working Distance
- Accurate Alignment Ensuring a Fatigue-Free Viewing
- Full Optical Glass Elements
- Precise Ground Glass Lens
- All Metal Mechanical Components
- Adjustable Interpupillary Distance
- Foldable Rubber Eyeguards Included
- Manufactured under ISO 9001 Quality Control Standard
Specifications:
- Head: 45° inclined 360° swiveling trinocular
- Eyepiece: WH10X/20 super widefield 30mm high-eyepoint
- Objective: 1X and 3X
- Diopter Adjustment: ±5dp
- Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)
- Field of View: 0.787" (20mm) @ 10X
- Working Distance: 4" (100mm)
- Head Mounting Size: 3" (76mm) in diameter
- Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter
Packing List:
- One 10X and 30X Trinocular Stereo Zoom Head
- One Pair of Super Widefield WH10X/20 Eyepieces
- One Pair of Foldable Rubber Eye-Guards
- User's Manual Download
- Shipping Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- OAKTON Calibration Solution, EC, 84 uS/cm, 1 Pt (WD-00653-16)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- UNITED SCIENTIFIC Demonstration Single Pulley (PUDS01)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- AMSCOPE 1.4MP USB 3.0 Temperature-regulated Color CCD C-Mount Microscope Camera (MF143C-CCD)
- AMSCOPE 80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes (LED-80S)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- Amscope Microscopes