Shop All Microscope Accessories
Amscope
10X-30X Super Widefield Stereo Binocular Microscope Head
Mfr # SW13B
Zoro # G105660090
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SW13B
- Zoro # G105660090
- UPC # 13964563764
- Country of Origin China
- Category Microscope Accessories
Description
This is a super widefield multi-power binocular stereo microscope head with 10X and 30X magnification settings. It includes a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. Its super widefield optics and high-eyepoint design ensure an easy and comfortable observation. The microscope offers high resolution clear images, super widefield of view and large 4"(100mm) working distance. It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.
Features:
- 10X and 30X Magnification Settings
- 45° Inclined Binocular Head with 30mm Super Widefield WH10X/20 Eyepieces
- High Resolution with Great Flatness and Contrast
- Sharp Stereo Erect Images over a Wide Field View
- High Quality Clear Original True Color Images
- Ocular-Tube with Adjustable Diopter
- Large 4" (100mm) Working Distance
- Accurate Alignment Ensuring a Fatigue-Free Viewing
- Full Optical Glass Elements
- Precise Ground Glass Lens
- All Metal Mechanical Components
- Adjustable Interpupillary Distance
- Foldable Rubber Eyeguards Included
- Manufactured under ISO 9001 Quality Control Standard
Specifications:
- Head: 45° inclined 360° swiveling binocular
- Eyepiece: WH10X/20 super widefield 30mm high-eyepoint
- Objective: 1X and 3X
- Diopter Adjustment: ±5dp
- Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)
- Field of View: 0.787" (20mm) @ 10X
- Working Distance: 4" (100mm)
- Head Mounting Size: 3" (76mm) in diameter
- Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter
Packing List:
- One 10X and 30X Binocular Stereo Zoom Head
- One Pair of Super Widefield WH10X/20 Eyepieces
- One Pair of Foldable Rubber Eye-Guards
- User's Manual Download
- Shipping Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE Pair of 16X Widefield Microscope Eyepieces 23mm (EP16X23-V299)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE Pair of Focusable Extreme Widefield 10X Eyepieces (30mm) (EP10X30F-V374)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- Amscope Microscope Accessories