Shop All Stereo Microscopes
Amscope
10X-20X-30X-60X Boom Stand Trinocular Stereo Microscope, Fluo Light
Mfr # SW-3T13Z-FRL
Zoro # G504418285
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Width 18
- Height 19
- Includes Microscope, Power Cord, User Manual
- Magnification Range 10X-60X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # SW-3T13Z-FRL
- Zoro # G504418285
- UPC # 608729741947
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 20 |
Width | 18 |
Height | 19 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Magnification Range | 10X-60X |
Light Source | Fluorescent |
Power Supply | 110V |
Magnification - Objective Lens | 1X, 3X |
Magnification - Eyepiece Lens | 10X |
Head Type | Trinocular |
Description
This trinocular stereo microscope gives 10X-20X-30X-60X magnification settings With sharp clear images & high resolution. It comes With super widefield & high-eyepoint eyepieces, a Single-Arm boom Stand & a fluorescent ring light. It offers large working distance & versatility. It is an ideal instrument for research labs, gemologists, collectors, engravers, & anyone in semiconductor or electronic industry.
Features :
- High Resolution With Great Flatness & Contrast
- Trinocular Head With Super Widefield Eyepieces
- 8W Fluorescent Ring Light Included
- Both Ocular-Tubes With Adjustable Diopter
- 10X-20X-30X-60X Magnifications
- Large Working Distance
- Full Metal Stand Construction
- Single-Arm Boom Stand With Solid Base
- Optional Fiber Optical Illuminator or Fluorescent Ring Light
- Manufactured under ISO 9001 Quality Control Standard
Specifications :
- Head: 45 degree inclined 360 degree swiveling trinocular
- Eyepiece: super widefield WH10X/20MM
- Objective: 1X & 3X
- Barlow Lens: 2.0X
- Diopter Adjustment: +/- 5dp
- Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
- Working Distance: 4" (100mm)
- Illumination: 8 Watt fluorescent ring light
- Power Supply: 110V
- Boom Stand: 16" Single-Arm (overall length: 24"), 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
- Accessories: a paired eye-guards
Packing List :
- One Trinocular Stereo Microscope Head With 1X & 3X Objectives
- One Pair of Super Widefield 10X Eyepieces
- One Super Widefield 2.0X Barlow Lens
- Single-Arm Boom Stand With Focusing Rack
- One Fluorescent Ring Light With Adapter
- One Pair of Eye-guards
- User's Manual Download
- Shipping Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- AQUAPHOENIX SCIENTIFIC Starch Acid Indicator Powder, 10 g (ST5205-H)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- AMSCOPE 7X-45X Stereo Binocular Microscope With 14" Pillar Stand & 64-LED Ring Light (SM-1BSL-64S-V331)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- AMSCOPE 7X-45X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 5MP USB 3 Camera (SM-6T-FRL-5M3)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- Amscope Microscopes