Amscope

10MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 6.69
  • Width 5.91
  • Height 2.36
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.69
Width 5.91
Height 2.36

Details

Item camera

Description

The MU1000-HS is a higher-speed version of our 10MP digital camera. An increased buffer allows for an increase in framerate. This C-mount camera is used for microscopes, designed to capture still images, as well as stream and record live video on Windows, Mac, and Linux computers. The user-friendly, stand-alone software for Windows XP/Vista/7/8/10 offers advanced features, including stitching, EDF (Extended Depth of Focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for Linux and Mac allow you to capture still images and record video, as well as control color and exposure.


Designed using the C-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. Using a standard USB 2.0 connection, the camera is easy to install. Drawing power from the USB connection, no additional connections are needed. The included calibration slide allows you to take accurate measurements in the software by creating baseline measurements at multiple magnifications.


Camera Specifications:

  • Sensor: Aptina MT9J001

  • Sensor Size: 1/2.3" (6.44mm(H) x 4.616mm(V))

  • Resolution: 3584 x 2748 (approx. 10,000,000 pixels)

  • Reduction Lens: 0.5X

  • Pixel Size: 1.67μm x 1.67μm

  • Frame Rate: 38fps @872x654, 11fps @1744x1308, 3.3fps @3584x2748

  • Exposure: 0.4~2000ms, ROI Auto & Manual

  • Scan Mode: Progressive

  • Dynamic Range: 65.2dB

  • A/D Converter: 12-bit Parallel, 8-bit R.G.B to computer

  • SN Ratio: 34dB

  • Spectral Range: 380-650nm (with IR-filter)

  • Binning: 1x1, 2x2, 4x4

  • White balance: ROI White Balance/ Manual Temp-Tint Adjustment

  • Color Rendering Technique: Ultra Fine Color Engine

  • Capture/Control API: Native C/C++, C#, Directshow, Twain, Labview

  • Recording System: Still Picture and Movie

  • Cooling System: Natural

  • Operating Temperature: -10°C~50°C

  • Storage Temperature: -20°C~60°C

  • Operatin
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.