1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture
Mfr # AF202
Zoro # G905659997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # AF202
- Zoro # G905659997
- UPC # 840979131882
- Country of Origin China
- Category Microscope Accessories
Description
The AF202 adds auto-focus capabilities to our popular line of HD microscope cameras. Based on the same imaging platform as our HD200 series cameras, the AF202 offers 1080p live-viewing over HDMI, and can record photos and video directly to Secure Digital media. The internal software provides control over exposure and color, and tools for measurements and comparisons. The addition of auto-focus limits the need to make focus-adjustments when using the camera as the primary means of observation.
Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to control the camera through its easy-to-use interface. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
The camera uses a C-mount interface, making it compatible with a wide range of reduction lenses and photo-ports. Notice: because of the auto-focus mechanism, C-mount lens threads should not exceed 5mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- POLYSCIENCE Heated Circulator, 15 Liter (AD15H200-L11B)
- AMSCOPE 3.5X-180X Binocular Zoom Power Stereo Microscope Head (SM35180B)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- AMSCOPE Pair of 6500K Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6WX2)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- AMSCOPE 2X-45X Binocular Stereo Zoom Microscope Head with Focusable Eyepieces (ZM245NB)
- Amscope Microscopes