1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture
Mfr # AF205
Zoro # G804197279
Key Features
- Length 6.69
- Width 9.84
- Height 3.54
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # AF205
- Zoro # G804197279
- UPC # 840979135354
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 6.69 |
Width | 9.84 |
Height | 3.54 |
Details
Item | camera |
Description
The AF205 adds auto-focus capabilities to our popular line of HD microscope cameras. Based on the same imaging platform as our HD200 series cameras, the AF205 offers 1080p live-viewing over HDMI, and can record 5MP photos and 1080p video directly to Secure Digital media. The internal software provides control over exposure and color, and tools for measurements and comparisons. The addition of auto-focus limits the need to make focus-adjustments when using the camera as the primary means of observation.
Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to control the camera through its easy-to-use interface. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
The camera uses a C-mount interface, making it compatible with a wide range of reduction lenses and photo-ports. Notice: because of the auto-focus mechanism, C-mount lens threads should not exceed 5mm.
Specifications
Sensor SpecificationsModelIMX178 (color)Sensor TypeCMOSSensor Optical Format1/1.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAJ9)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE Pair of WF5X Microscope Eyepieces (30.5mm) (EP5X305)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- Amscope Microscope Accessories