1080p 60fps 5MP HDMI + Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging
Mfr # HD205-WU
Zoro # G704197218
Key Features
- Height 3.54
- Length 6.69
- Width 9.84
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # HD205-WU
- Zoro # G704197218
- UPC # 840979105333
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 3.54 |
Length | 6.69 |
Width | 9.84 |
Details
Item | camera |
Description
The HD-205-WU is an HDMI-capable digital camera, delivering 1080p video up to 60fps, and 5MP still images. The highly-sensitive digital sensor makes this camera ideal for low-light applications, including dark-field and fluorescence. Able to be used as a standalone recording device using Secure Digital memory, or as a WiFi camera on a networked computer, this is an extremely flexible imaging solution. The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, or used in conjunction with an array of lenses and adapters to mount to virtually any popular microscope line.
Connected to an HDMI monitor or TV, 1080p live video can be viewed at a super-smooth 60fps. The included USB mouse allows you to make adjustments in the internal software for settings such as white-balance and exposure, and control recording functions. As an alternative solution, connect to the camera over WiFi for remote software control, with 25fps streaming. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Notice: an adapter is required to mount the camera to 23mm photo ports. A 0.5X reduction lens is recommended.
Specifications
Sensor SpecificationsModelIMX178 (color)Sensor TypeCMOSSensor Optical Format
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- KIMBLE CHASE Straight Sided Jar, 6 oz., PK12 (5410663V-26)
- VEE GEE Specific Gravity Hydrometer, 2.000 to 3. (6603-8)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE One WF10X Microscope Eyepiece (23mm) (EP10X23-S)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1 Oz for Light Microscopy (ML-A-1)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- AMSCOPE 3.5X-90X Binocular Zoom Power Stereo Microscope Head (SM3590B)
- AMSCOPE 0.3X C-mount Lens Adapter for Video Camera Microscopes (AD-C20-03)
- Amscope Microscope Accessories