1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera with 0.55X Adapter
Mfr # HD1080-NI05
Zoro # G905659850
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # HD1080-NI05
- Zoro # G905659850
- UPC # 840979106651
- Country of Origin China
- Category Microscope Accessories
Description
Our brand new 1920x1080, 60fps via HDMI, 30 fps via USB2.0 digital camera kit allows for live viewing and recording of your microscope image with ease and extremely high quality! Now, viewing your microscope's image digitally has never been easier--simply connect the camera to any monitor via HDMI, and connect any USB mouse as well, and you're up and running with crystal clear image quality and a completely live, stutter free, lag free, 60 fps image on screen. On screen adjustments can be easily made for exposure, saturation, brightness, contrast, tint, and noise reduction to provide you with the best image possible for any application. Compatible with stereo microscopes and compound microscopes, whether your needs are biological, industrial, gemological, or any other type of microscopy, this camera will provide flawless results--even for low light fluorescent imaging!
The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, and this package comes with a 0.55X reduction lens for Nikon microscopes, including: E100, E200, 50i, 55i, 80i, 90i, Ni series, Ti series, SMZ800, SMZ1000, and SMZ15000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- PERKIN ELMER Zinc/Zn, Lumina Hollow Cathode Lamp, Di (N3050191)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- AMSCOPE Pair of Focusable Extreme Widefield 20X Eyepieces (30mm) (EP20X30F-V374)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- AMSCOPE Ultraviolet 395nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-395)
- AMSCOPE 7X-180X Trinocular Zoom Stereo Microscope Head (SM7180T)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- AMSCOPE Phase Contrast Kit for Compound Microscopes (PCS)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- Amscope Microscopes