1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera
Mfr # HC210
Zoro # G004197307
Key Features
- Length 11.25
- Width 7.5
- Height 4.5
Product Information
- Brand Amscope
- MFR # HC210
- Zoro # G004197307
- UPC # 840979120657
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 11.25 |
Width | 7.5 |
Height | 4.5 |
Details
Item | camera |
Description
The HC210 is a highly-compact, self-contained imaging system. The Sony Exmor© sensor shows remarkable performance in both normal and low-light conditions, thanks to the new back-illuminated CMOS architecture which combines the light-gathering efficiency of CCD sensors with the speed and flexibility of CMOS.
The HDMI interface provides 1080p60 video for real-time viewing on a television or monitor, and built-in recording functions allow video and images to be recorded straight to a MicroSD card at 30fps. It can be mounted to a microscope with a C-mount imaging-port, or various other ports using optional reduction lenses or adapters.
Specifications
Sensor SpecificationsModelIMX291 (color)Sensor TypeBack-illuminated CMOSSensor Optical Format1/2.8"Active Pixels2.07M (1920 x 1080)Pixel Size2.9μm x 2.9μmActive Sensor Area5.57mm x 3.13mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Comparator Relay Output/Buzzer/External (GXA-04)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- AMSCOPE 2.3MP Color Global-Shutter CMOS USB 3.0 Microscope Camera (MU233-GS)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- AMSCOPE 5.3MP USB 2.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU530-BI-CK)
- Amscope Microscopes