Amscope

1080p 60fps 2MP HDMI High-sens. Color CMOS C-mnt Microscope Camera w/0.5X Adapter for Leica


product price: $2,474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our brand new 1920x1080, 60fps via HDMI, 30 fps via USB2.0 digital camera kit allows for live viewing and recording of your microscope image with ease and extremely high quality! Now, viewing your microscope's image digitally has never been easier--simply connect the camera to any monitor via HDMI, and connect any USB mouse as well, and you're up and running with crystal clear image quality and a completely live, stutter free, lag free, 60 fps image on screen. On screen adjustments can be easily made for exposure, saturation, brightness, contrast, tint, and noise reduction to provide you with the best image possible for any application. Compatible with stereo microscopes and compound microscopes, whether your needs are biological, industrial, gemological, or any other type of microscopy, this camera will provide flawless results--even for low light fluorescent imaging!


The industry-standard C-mount design allows this camera to be connected directly to C-mount photo-ports, and this package comes with a 0.55X reduction lens for Leica DM Series Microscopes.


Camera Specifications:


  • Sensor: Sony IMX236 CMOS

  • Sensor Size: 1/2.8"

  • Preview and Capture Resolution: 3264x1840 (SD Card), 3264x1840, 1920x1080 (PC)

  • Video Resolution: 1920x1080

  • Live Frame Rate: 60fps @ 1920x1080 via HDMI, 30fps @ 1920x1080 via USB2.0 & SD Card Slot Recording

  • Recording Frame Rate: 30fps @ 1920x1080

  • Image Storage: SD Card Slot

  • Scan Mode: Progressive

  • Exposure Time: 0.001 sec ~ 10.0 sec

  • White Balance: Auto

  • Settings: Gain, Gamma, Saturation, Cotraction

  • Screen Built-in Software: Cloud 1.0

  • PC Software: ISCapture

  • Interfaces: USB2.0, HDMI

  • Compatibility: Windows XP/7/8 (32/64 bit)

  • Optical Port: Standard C-mount

  • Power Supply: DC 12V / 2A

  • Dimensions: 78mm x 70.8mm x 90.7mm


  • Adapter Specifications :

  • Power: 0.55X

  • Sensor Compatibility: 1/1.8" to 1/2.5"

  • Compatibility: Leica DM Series Microscopes
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.