1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging
Mfr # HD1080A
Zoro # G304197298
Key Features
- Length 8.3
- Width 6.3
- Height 3.4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # HD1080A
- Zoro # G304197298
- UPC # 840979101748
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 8.3 |
Width | 6.3 |
Height | 3.4 |
Details
Item | camera |
Description
Our brand new 1920x1080, 15fps camera kit allows for live viewing and recording of your microscope image with ease. Record to an SD card, video devices via HDMI, or computer via USB 2.0. Now, viewing your microscope's image digitally has never been easier; simply connect the camera to any monitor via HDMI, and attach a USB mouse, and you're up and running with crystal clear images. On-screen adjustments can be easily made for exposure, saturation, brightness, contrast, tint, and noise reduction to provide you with the best image possible for any application. Compatible with stereo microscopes and compound microscopes, whether your needs are biological, industrial, gemological, or any other type of microscopy.
The standard C-mount connection allows the camera to be used with any number of optional lenses and C-mount photo ports. For 23mm drop-in photo-ports, a 0.5X reduction lens is recommended.
Specifications
Sensor SpecificationsModelMT9P031 (color)Sensor TypeCMOSSensor Optical Format1/2.5"Active Pixels5.04M (2592 x 1944)Pixel Size2.2μm x 2.2μm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- Amscope Microscopes