Shop All Microscope Accessories
Amscope
100X (Oil) Achromatic Microscope Objective for Compound Microscopes
Mfr # A100X-V300
Zoro # G904197292
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25
- Length 5.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # A100X-V300
- Zoro # G904197292
- UPC # 840979104374
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.25 |
Length | 5.5 |
Width | 6.5 |
Details
Item | objective |
Description
This is a 100X achromatic oil-immersion objective lens for DIN-standard microscopes. Intended primarily for biological applications, it is designed to work with microscopes using 160mm tube-length and 45mm parfocal distance. Achromatic correction provides improved color accuracy and resolution.
CompatibilityOptical SystemFiniteMechanical Tube Length160mmMounting ThreadRMS 20.32mmParfocal Distance45mmLens SpecificationsMagnification100XNumerical Aperture1.25CorrectionsAchromaticCover-glass Thickness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Hardness Buffer (R-5004-2)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- CYTIVA WHATMAN Qualitative Filter Paper, 15.0cm, PK100 (1004-150)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- AMSCOPE Pair of Super Widefield 30X FN8 Eyepieces (30mm) (EP30X30)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- Amscope Microscope Accessories