Shop All Microscope Slides
Amscope
100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips
Mfr # CS-R18-100
Zoro # G604195710
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Height 1.5
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # CS-R18-100
- Zoro # G604195710
- UPC # 608729742753
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 9 |
Height | 1.5 |
Width | 7 |
Details
Item | slide |
Description
These are 100 pieces of pre-cleaned microscope round coverslips with 18mm diameter in factory-sealed box. They are manufactured under the strict guidelines established by ISO 9001: 2000 Standards.
Features & Specifications:
- Superb flatness uniform distortion-free surface
- Non-fogging, non-sticking and no bubbles, scratches or striations
- Dimension: 3/4" (18mm) in diameter
- Thickness: 0.006" (0.13 - 0.17 mm)
- Material: glass
- Quantity: 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- GLOBE SCIENTIFIC Erlenmeyer Flask, 2 L, 290 mm H (8432000)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- PERKIN ELMER Quick-Change Torch Module, Mounting bloc (N0770600)
- AMSCOPE New Microscope Table Stand with Top & Bottom LED Lights (TS130-LED)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Pin Mount (BSS-140)
- AMSCOPE Microscope Slides Single Depression Concave Pack of 12 (BS-C12)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- AMSCOPE 50 Pre-Cleaned Blank Glass Microscope Slides and 100pc Square Coverslips (BS-50P-S)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- Amscope Slides & Slide Containers