Shop All Microscope Slides
Amscope
100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass
Mfr # BS-100P-100S-22
Zoro # G104195708
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Height 2
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # BS-100P-100S-22
- Zoro # G104195708
- UPC # 840979101311
- Country of Origin China
- Category Microscope Slides
Dimensions
Width | 7 |
Height | 2 |
Length | 9 |
Details
Item | slide |
Description
This is a package of 100pc pre-cleaned blank microscope glass slides with ground edges plus 100 piece 22x22mm square glass cover slips. The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 7/8 x 7/8" (22x22mm) and 0.006" (0.13-0.17mm) in thickness. They are brand new in factory-sealed box.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- TRICORBRAUN 16 oz Cobalt Blue PET Plastic Boston Round Bottle- 24-410 Neck Finish (027771)
- AMSCOPE 100pc Pre-Cleaned 18mm Diameter Round Microscope Glass Cover Slides Coverslips (CS-R18-100)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount, 76mm Focus Block (SAB)
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- Amscope Microscope Slides