Shop All Microscope Accessories
Amscope
0.7X Barlow Lens For SM Stereo Microscopes (48mm)
Mfr # SM07-V203
Zoro # G604197363
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 7
- Height 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SM07-V203
- Zoro # G604197363
- UPC # 13964502978
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9 |
Width | 7 |
Height | 2.25 |
Details
Item | barlow lens |
Description
This is a brand new 0.7X auxiliary objective (Barlow) lens for SM series stereo microscopes. It extends the working distance and field view of the microscope and cuts magnification power by 0.7 times. This lens comes with a 1-7/8" (48mm) mounting thread and goes with most stereo microscopes. Ideal for AmScope SM series stereo microscopes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- TRICORBRAUN 59 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141692)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- AMSCOPE 4X-100X Four Achromatic Objective Lens Set (AX-4-V300)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- Amscope Microscopes