Shop All Digital Microscopes
Amscope
0.7X-5X Zoom Industrial Inspection Microscope
Mfr # H800
Zoro # G004417221
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Source LED
- Power Supply 110V
- Length 16
- Width 15
- Includes Microscope, Power Cord, User Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amscope
- MFR # H800
- Zoro # G004417221
- UPC # 13964561272
- Country of Origin China
- Category Digital Microscopes
Dimensions
Length | 16 |
Width | 15 |
Height | 11 |
Details
Item | Digital Microscope |
Light Source | LED |
Power Supply | 110V |
Includes | Microscope, Power Cord, User Manual |
Optical Magnification Range | 0.7X-5X |
Magnification - Objective Lens | 0.7X-5.0X |
Head Type | Digital |
Description
This is a monocular inspection microscope With 0.7X-5.0X zoom objective & 0.4X C-mount lens. It offers large working distance, super widefield of view & crystal clear sharp images. It is ready to connect to a PC or TV camera.
Features :
Specifications :
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 30mL, PK200 (W224834)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- RPI Potassium Phosphate, Dibasic, Anhydrous, 5 KG (P41425-5000.0)
- HENGS Heng'S 90088-C1 Replacement White Lid For 17" x 24" Vent Exit 48621 (90088-C1)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- Amscope Digital Microscopes