0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light
Mfr # H800-96S-HD48
Zoro # G504417226
Key Features
- Megapixels 2160p
- Light Source LED
- Power Supply 110V, Wide Band
- Length 20
- Optical Magnification Range 0.7X-5X
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # H800-96S-HD48
- Zoro # G504417226
- UPC # 840979136689
- Country of Origin China
- Category Digital Microscopes
Dimensions
Length | 20 |
Width | 20 |
Height | 10 |
Details
Item | Digital Microscope |
Megapixels | 2160p |
Light Source | LED |
Power Supply | 110V, Wide Band |
Optical Magnification Range | 0.7X-5X |
Includes | Microscope, Power Cord, Camera, User Manual |
Magnification - Objective Lens | 0.7X-5.0X |
Head Type | Digital |
Description
This is a highly-versatile inspection system well suited for production lines & laboratories alike. The ultra-sharp 0.7X-5X zoom lens produces highly-corrected, color-accurate images. Using a single objective ensures maximum depth-of-field & even focus, & is recommended over stereo microscopes when producing photos & video are the main goals.
The 4K camera produces stunning, ultra-high definition video & photos. Operating as a Stand-alone system, the camera can stream 4K video at 60fps over HDMI. A built-in software interface provides tools for image-adjustment & measurement -- perfect for QC workflows & laboratory growth analysis. Videos & photos can be recorded to SecureDigital media or USB storage devices.
The functionality doesn't stop there. The camera can be integrated into your computer network over LAN or Wi-fi, with full-featured microscopy software to expand the camera's abilities. Features include image-stitching & focus-stacking, time-lapse capture, segmentation & counting tools, & much more. The camera can be accessed over a network for remote capture during isolated experiments or long-term monitoring.
A 96-LED variable-intensity Ring Light provides bright, low-heat, even illumination. Designed specifically for this lens, the Ring Light evenly distributes light for optimal results.
Features:
Microscope Specifications :
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- IKA Mf 10.1 (2870900)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- AMSCOPE Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer (QS-80200-P)
- AMSCOPE 40X-2000X 3MP Digital Integrated Microscope With LED Illumination (MD827S30L)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- AMSCOPE 0.7X-5X Zoom Industrial Inspection Microscope (H800)
- KERN Dust cover (600x600 mm) Size 2 (OBB-A1388)
- Amscope Digital Microscopes