0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light
Mfr # H800-96S-ES3
Zoro # G604417218
Key Features
- Megapixels 3MP
- Light Source LED
- Includes Microscope, Power Cord, Camera, User Manual
- Height 12
- Length 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # H800-96S-ES3
- Zoro # G604417218
- UPC # 840979105814
- Country of Origin China
- Category Digital Microscopes
Dimensions
Height | 12 |
Length | 18 |
Width | 16 |
Details
Item | Digital Microscope |
Megapixels | 3MP |
Light Source | LED |
Includes | Microscope, Power Cord, Camera, User Manual |
Optical Magnification Range | 0.7X-5X |
Power Supply | 110V, Wide Band |
Head Type | Digital |
Magnification - Objective Lens | 0.7X-5.0X |
Description
This high-speed inspection system includes a zoom monocular microscope, a 96-LED Ring Light, & a 3.1MP USB 2 camera with frame-rates up to 83fps. The .7X to 5X microscope produces a highly-detailed image -- ideal for industrial or biological inspection. The C-mount camera adds high-speed video & still-image capabilities when used with your computer. The optimized digital sensor & imaging-buffer provide extremely high frame-rates. Using the USB interface for both connectivity & power, only a single cable is needed.
with software available for Windows, Mac, & Linux, this camera package is a multi-platform imaging solution. The included Windows software offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. with the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview & capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac & Linux, there is a lite version of the software which can capture video & still images, & includes limited processing features.
Packing List :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORAGE BATTERY SYSTEMS Digital Hydrometer, SG/Density, Alcohol (SBS-3500)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- AMSCOPE 0.7X-5X Zoom 1080p 15fps 5MP HDMI Digital Inspection Microscope With Ring Light & 11.5" Monitor (H800-96S-HD1080A-HDM)
- AMSCOPE 40X-2000X 3MP Digital Integrated Microscope With LED Illumination (MD827S30L)
- AMSCOPE Q-Scope 10X-50X, 200X 8MP Handheld USB Digital Microscope With LED Illumination & Polarizer (QS-80200-P)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- Amscope Microscopes