0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm)
Mfr # SMSET-0520
Zoro # G305659672
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amscope
- MFR # SMSET-0520
- Zoro # G305659672
- UPC # 840979133275
- Country of Origin China
- Category Microscope Accessories
Description
This is a set of 4 common Barlow lenses for our SM and SW series stereo microscope heads. The included magnifications are: 0.5X, 1X, 1.5X, and 2X. The 0.5X lens will reduce the objective magnification by half, increasing the field-of-view and the working distance. The 1X lens is used primarily as protection for your microscope's objective lenses from smoke and abrasive materials while performing tasks such as soldering. The 1.5X and 2X lenses increase the overall magnification by their respective amounts, as well as decrease field-of-view and working distance. They all use a 48mm (1-7/8") mounting thread.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- IMPACT PRODUCTS Plastic Dispensing Pump with Senior Rieke Adapter for 5-gal Pails and 38 mm Screwcap for 1 gal Jugs (904A)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- AMSCOPE 12W Fluorescent Ring Light Bulb (FRL12B)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- Amscope Microscopes