Shop All Soil Probes
Ams
Tile Probe One Piece Ams Steel 3.5 Ft
Mfr # 403.02
Zoro # G4279633
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 403.02
- Zoro # G4279633
- Country of Origin United States
- Category Soil Probes
Dimensions
Length (In.) | 42 in |
Details
Item | Tile Probe |
Description
Tile Probe, Length (In.) 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- AMSCOPE Articulating Stand with Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (ASC-84)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- Ams Soil Probes