Shop All Soil Auger Kits
Ams
Telescoping Sand Auger Kit, Dia 3 1/4 In
Mfr # 301.90
Zoro # G1397706
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 8 ft
- Connector Type 5/8 in Threaded
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 301.90
- Zoro # G1397706
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Sand Auger Kit |
Connector Type | 5/8 in Threaded |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 3 1/4 in Sand Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension |
Description
Telescoping Sand Auger Kit, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 3 1/4 in Sand Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Mower Blade for 60" Cut Fits Toro 105-7718 Bad Boy 038-2007-00 Fits Exmark Hi-Li (LAB50-0118)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- A.R. NORTH AMERICA Thermal Relief Valve, 1/4" (TRV25-OAP)
- STENS Wheel 205-062 For Snapper 7014604Yp (205-062)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.77)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- EIJKELKAMP Threaded Sand Auger, 4" (10cm) (01020310C)
- Ams Lawn & Garden Tools