Ams

Telescoping Mud Auger Kit, Dia 2 3/4 In


product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dia. 2 3/4 in
  • Hole Depth 8 ft
  • Material of Construction Nickel Plated 4130 Alloy Steel
  • Connector Type 5/8 in Threaded
  • Includes 2 3/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dia. 2 3/4 in
Hole Depth 8 ft
Manufacturers Warranty Length 1 yr

Details

Item Telescoping Mud Auger Kit
Material of Construction Nickel Plated 4130 Alloy Steel
Connector Type 5/8 in Threaded
Includes 2 3/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension

Description

Telescoping Mud Auger Kit, Dia. 2 3/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 2 3/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.