Shop All Soil Auger Kits
Ams
Telescoping Mud Auger Kit, Dia 2 1/4 In
Mfr # 301.80
Zoro # G1687585
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 8 ft
- Material of Construction Nickel Plated 4130 Alloy Steel
- Includes 2 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 301.80
- Zoro # G1687585
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Mud Auger Kit |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 2 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension |
Connector Type | 5/8 in Threaded |
Description
Telescoping Mud Auger Kit, Dia. 2 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 2 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Flange Lock Nut (71204063)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- JACKS IMPORTS Stainless Steel Copper Mouth Tom Thumb Bit 5-1/2" (10454-5-1/2)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 48 in L Black Fiberglass Handle (6894320)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- POWER PLANTER 24 in. Steel Bulb Auger Drill Bit (324H-RED)
- Ams Soil Auger Kits