Shop All Soil Auger Kits
Ams
Telescoping Auger Kit, Dia 4 In
Mfr # 301.65
Zoro # G2180884
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 4 in
- Hole Depth 8 ft
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
- Includes 4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 301.65
- Zoro # G2180884
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Auger Kit |
Connector Type | 5/8 in Threaded |
Includes | 4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Telescoping Auger Kit, Dia. 4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Belt, Excel 781443, 1/2in. x 62-3/8in. (75-663)
- KOHLER Kit Carb (17 853 102-S)
- MTD Guard Asm (753-06200)
- ARNOLD POWERRAKE DETHATCHER 21"" (490-100-0083)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.71)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMES Push Bulb Planter (AM600514)
- Ams Lawn & Garden Tools