Shop All Soil Core Sampling Accessories
Ams
Split Core Sampler, Core and Auger Tips
Mfr # 403.63
Zoro # G1298096
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5/8 in Thread
- Material of Construction Carbon Steel
- Type Split Soil
- Includes (2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 403.63
- Zoro # G1298096
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 12 in |
Dia. (In.) | 2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Core Sampler with Core and Auger Tip |
Connector Type | 5/8 in Thread |
Material of Construction | Carbon Steel |
Type | Split Soil |
Includes | (2) End Caps, Auger Tip, Core Tip, Split Cap, Split Cup Set, Universal Slip Wrench |
Accessory Type | Core Sampler with Core and Auger Tip |
Description
Split Soil Core Sampler with Core and Auger Tip, Dia 2 In, Length 12 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Split Cup Set, Split Cap, (2) End Caps, Universal Slip Wrench, Core Tip and Auger Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Glass, Clr, PK2 (5YHY4)
- ALCONOX Detergent, 9X4 lb., PK9 (1104)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In (421.05)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x1" (05F010)
- Ams Soil Core Sampling Accessories