Shop All Soil Core Sampling Accessories
Ams
Split Core Sampler, Auger Tip, 2 x 6 In
Mfr # 403.53
Zoro # G1196185
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 in
- Length (In.) 6 in
- Material of Construction Carbon Steel
- Includes (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 403.53
- Zoro # G1196185
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Core Sampler with Auger Tip |
Material of Construction | Carbon Steel |
Includes | (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench |
Type | Split Soil |
Connector Type | 5/8 in Thread |
Accessory Type | Core Sampler with Auger Tip |
Description
Split Soil Core Sampler with Auger Tip, Dia 2 In, Length 6 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Split Cup Set, Split Cap, (2) End Caps, Universal Slip Wrench and Auger Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- SP SCIENCEWARE Tray, Instrument, with Cover (F16191-0000)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS Liner, Dia 2 In, Length 1 In, Brass (404.22)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- Ams Soil Testing