Shop All Soil Core Sampling Accessories
Ams
Split Core Sampler, Auger Tip, 2 1/2x 6 In
Mfr # 403.57
Zoro # G2299744
original price:
$791.61
10% off
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Dia. (In.) 2 1/2 in
- Includes (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench
- Material of Construction Carbon Steel
- Type Split Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 403.57
- Zoro # G2299744
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Length (In.) | 6 in |
Dia. (In.) | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Core Sampler with Auger Tip |
Includes | (2) End Caps, Auger Tip, Split Cap, Split Cup Set, Universal Slip Wrench |
Material of Construction | Carbon Steel |
Type | Split Soil |
Connector Type | 5/8 in Thread |
Description
Split Soil Core Sampler with Auger Tip, Dia 2 1/2 In, Length 6 In, Material of Construction Carbon Steel, Connector Type 5/8 In Thread, Includes Split Cup Set, Split Cap, (2) End Caps, Universal Slip Wrench and Auger Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 1-5/16"x2" (05F405)
- Ams Soil Testing