Shop All Soil Probes
Ams
Soil Recovery Probe, Step, 1/2 In x 40 In
Mfr # 401.42
Zoro # G2151755
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Step
- Dia. (In.) 7/8 in
- Length (In.) 40 in
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 401.42
- Zoro # G2151755
- UPC # 094706284161
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 40 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | One-Piece Soil Recovery Probe |
Type | Step |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
One-Piece Soil Recovery Probe, Step, Dia. (In.) 7/8 in, Length (In.) 40 in, Material of Construction Nickel Plated 4130 Alloy Steel, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- INSTA-TEST Test Strips 5in1, Nitrate, pH, Alkalinity (3038-G)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- Ams Soil Probes