Shop All Soil Probes
Ams
Soil Recovery Probe, Step, 1/2 In x 33 In
Mfr # 401.40
Zoro # G1347175
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Step
- Connector Type 5/8 in Thread
- Dia. (In.) 1/2 in
- Length (In.) 33 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.40
- Zoro # G1347175
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1/2 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Step |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Features | Removable Handle |
Description
Soil Recovery Probe, Step, Connector Type 5/8 in Thread, Dia. (In.) 1/2 in, Length (In.) 33 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features Removable Handle, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL HCL 10 PERCENT 4 LITER (LC150704)
- AMSCOPE Super Large Microscope Table Stand (TS100)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- QUINCY LAB Incubator, Steel Door (12-180)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- Ams Soil Probes