Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, SS, Hammer
Mfr # 401.14
Zoro # G8094536
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 21 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.14
- Zoro # G8094536
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 21 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 21 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-206)
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- NUPLA Tile Probe, Fiberglass, 60 In Length (6894491)
- Ams Soil Testing