Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, 7/8 Inx21In
Mfr # 401.02
Zoro # G1094091
original price:
$86.27
19% off
new price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 21 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.02
- Zoro # G1094091
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 21 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 10 in Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 21 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- SIMPORT SCIENTIFIC Amplitube 0.2ml PCR Tubes w/Flat, PK 1000 (T325-2B)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- Ams Soil Probes