Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, 33In, SS
Mfr # 401.15
Zoro # G2512081
original price:
$140.91
11% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 33 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.15
- Zoro # G2512081
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 33 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- RPI Choline Chloride, 250g (C41040-250.0)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- Ams Soil Testing