Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, 33In, Hammer
Mfr # 401.07
Zoro # G8184154
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 33 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 401.07
- Zoro # G8184154
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 33 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, 160mm, PK5000 (135030)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- Ams Soil Testing