Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, 21In, SS
Mfr # 401.13
Zoro # G3091295
original price:
$132.41
13% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 21 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 401.13
- Zoro # G3091295
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 21 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 21 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- DREMEL Dremel Carbon Motor Brush 90930 (90930)
- LAMOTTE Soil Test Kit Professional (5010-01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- Ams Soil Probes