Shop All Soil Probes
Ams
Soil Recovery Probe, 7/8 In x 24 In, Steel
Mfr # 424.15
Zoro # G0707515
original price:
$284.15
22% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 24 in
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 424.15
- Zoro # G0707515
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap |
Description
Soil Recovery Probe, -, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 24 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-5000)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- Ams Soil Probes