Shop All Soil Probes
Ams
Soil Recovery Probe, 33 In, SS, Hammer
Mfr # 401.16
Zoro # G7804011
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 33 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 401.16
- Zoro # G7804011
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 33 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J904)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- OAKTON PH Waterproof Pocket Meter (3563416)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- STRUCTRON Soil Probe, 60", Cast Metal Tip (85466)
- Ams Soil Testing