Shop All Soil Probes
Ams
Soil Recovery Probe, 24 In, SS, Hammer
Mfr # 401.18
Zoro # G8073484
original price:
$385.46
23% off
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 24 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 401.18
- Zoro # G8073484
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 24 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1Percent, 60 mL (ST7010-B)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- Ams Soil Testing