Shop All Soil Probes
Ams
Soil Recovery Probe, 1 1/8 In x12In, Steel
Mfr # 424.03
Zoro # G1423712
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 12 in
- Material of Construction Nickel Plated 4130 Alloy Steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 424.03
- Zoro # G1423712
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 12 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap |
Description
Soil Recovery Probe, -, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 12 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- LABCONCO FiberglaSS Blower, 12" Inlet. 1/4 Hp (7181000)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- Ams Soil Testing