Shop All Soil Probes
Ams
Soil Recovery Probe, 1 1/8 In x 24 In, SS
Mfr # 424.43
Zoro # G0685815
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 24 in
- Material of Construction stainless steel
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 424.43
- Zoro # G0685815
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap |
Description
Soil Recovery Probe, -, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 24 in, Material of Construction Stainless Steel, Features -, Includes (2) Plastic End Caps, Cross Handle, Plastic Liner, Probe Body, Top Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 4.3" W, 2.5 gal (110 6999)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with Black Housing (LED-144B-ZK)
- WHATMAN Polycap TC 150, 0.2/0.2 um, sterile, wit (6717-9502)
- QORPAK Bottle, 60cc, PK48 (PLC-06589)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- Ams Soil Testing