Shop All Soil Probes
Ams
Soil Recovery Probe, 1 1/8 In x 24 In, SS
Mfr # 401.17
Zoro # G0909544
original price:
$135.40
8% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 24 in
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ams
- MFR # 401.17
- Zoro # G0909544
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | stainless steel |
Includes | 10 in Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 24 in, Material of Construction Stainless Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK100 (00-004)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- ZORO SELECT Stopper, 50mm, Rubber, Black (16-1H)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- Ams Soil Probes