Shop All Soil Core Sampling Accessories
Ams
Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In
Mfr # 421.01
Zoro # G7966411
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3 1/4 in
- Includes (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
- Connector Type 5/8 in Thread
- Length (In.) 10 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 421.01
- Zoro # G7966411
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 3 1/4 in |
Length (In.) | 10 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Dual Soil Auger/Sampler Kit |
Includes | (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench |
Connector Type | 5/8 in Thread |
Accessory Type | Dual Soil Auger/Sampler Kit |
Description
Soil Recovery Auger, Dia 3 1/4 In, Length 10 In, Connector Type 5/8 In Thread, Includes Soil Recovery Auger Cylinder, Top Cap, Solid Vented Top Cap, Plastic Liner, (2) End Caps and Universal Slip Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Bleach (7105-03)
- PONY Hand Clamp, 4 in Max Opening Size, Nylon Body (32400)
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- Ams Soil Testing