Shop All Soil Core Sampling Accessories
Ams
Soil Recovery Auger, 2 1/4 x 8 In, 5/8 In
Mfr # 421.05
Zoro # G8357072
original price:
$494.94
13% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5/8 in Thread
- Dia. (In.) 2 1/4 in
- Length (In.) 8 in
- Manufacturers Warranty Length 1 yr
- Includes (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 421.05
- Zoro # G8357072
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Dia. (In.) | 2 1/4 in |
Length (In.) | 8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Dual Soil Auger/Sampler Kit |
Connector Type | 5/8 in Thread |
Includes | (2) End Caps, Plastic Liner, Soil Recovery Auger Cylinder, Solid Vented Top Cap, Top Cap, Universal Slip Wrench |
Accessory Type | Dual Soil Auger/Sampler Kit |
Description
Soil Recovery Auger, Dia 2 1/4 In, Length 8 In, Connector Type 5/8 In Thread, Includes Soil Recovery Auger Cylinder, Top Cap, Solid Vented Top Cap, Plastic Liner, (2) End Caps and Universal Slip Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Glass, 2.5 g/cc, 454 gm (9832)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- AMS End Cap, 2 In, Plastic, PK50 (418.1)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- AMS Soil Recovery Auger, 3 1/4 x 10 In, 5/8 In (421.01)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- Ams Soil Core Sampling Accessories