Shop All Soil Probes
Ams
Soil Probe, Replaceable Tip, 1 In x 36 In
Mfr # 425.50
Zoro # G0893602
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replaceable Tip
- Connector Type 5/8 in Thread
- Dia. (In.) 1 in
- Length (In.) 36 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 425.50
- Zoro # G0893602
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 in |
Length (In.) | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Replaceable Tip |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 1 in Plated Regular Replaceable Tip, 10 in Comfortably Gripped Cross Handle, Probe Body, Spanner Wrench |
Description
Soil Recovery Probe, Replaceable Tip, Connector Type 5/8 in Thread, Dia. (In.) 1 in, Length (In.) 36 in, Material of Construction Nickel Plated 4130 Alloy Steel, Includes 1 in Plated Regular Replaceable Tip, 10 in Comfortably Gripped Cross Handle, Probe Body, Spanner Wrench, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- LAB SAFETY SUPPLY Carboy, Stopcock, 5.28 gal., PP (49H034)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid TKit 1 Drop - 15 ppm/10mL (TK7500-Z)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- NUPLA Replacement Metal Tip (6894514)
- Ams Soil Probes