Shop All Soil Core Sampling Accessories
Ams
Soil Core Sampler, 3 In x 6 In, 5/8 In
Mfr # 404.45
Zoro # G1900525
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer
- Connector Type 5/8 in Thread
- Material of Construction Carbon Steel
- Type 3 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ams
- MFR # 404.45
- Zoro # G1900525
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Core Sampler |
Includes | (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer |
Connector Type | 5/8 in Thread |
Material of Construction | Carbon Steel |
Type | 3 in x 6 in |
Description
Soil Core Sampler, Type 3 in x 6 in, Material of Construction Carbon Steel, Hole Depth -, Connector Type 5/8 in Thread, Features -, Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Do Membrane Kit (DO603)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- AMS Soil Core Catcher, Dia 2 In, Plastic (404.91)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS End Cap, 1 In, Plastic, PK50 (425.18)
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- Ams Soil Core Sampling Accessories